M8-1.25 x 90 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1249254|Mfr #: 6AU12

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249254 Mfr #: 6AU12
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 931Proof Load: 85, 000 psi
Thread Style: Partially ThreadedHead Width: 13mm
Head Height: 5.3mmFastener Length: 90mm
Dia./Thread Size: M8-1.25Min. Thread Length: 22mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.