PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Steel Plain Finish High Crown Acorn Nut Assortment, 120 pc.

VALUE BRAND| Zoro #: G2471944| Mfr #: CT100

$71.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471944 Mfr #: CT100
System of Measurement: InchItem: Acorn Nut Assortment
Type: High CrownMaterial: steel
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Acorn Nut Assortment, Standard, Steel, Finish Plain, Number of Pieces 120, Number of Sizes 13, Meets/Exceeds ASTM/AISI 12L14

Product Reviews