STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Steel Zinc Plated Finish High Crown Acorn Nut Assortment, 120 pc.

VALUE BRAND| Zoro #: G2078973| Mfr #: CT102

$73.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc
Type: High Crown
Item: Acorn Nut Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078973 Mfr #: CT102
Finish: zincType: High Crown
Item: Acorn Nut AssortmentSystem of Measurement: Inch
Material: steelCountry of Origin (subject to change): United States

Description

Acorn Nut Assortment, Standard, Steel, Finish Zinc, Number of Pieces 120, Number of Sizes 13, Meets/Exceeds ASTM/AISI 12L14

Reviews