High Profile Machine Guard

VALUE BRAND| Zoro #: G2367723| Mfr #: 1GUE4

$171.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367723 Mfr #: 1GUE4
Color: Safety YellowItem: Machine Guard
Material: steelHeight: 24"
Country of Origin (subject to change): China

Product Description

Machine Guard, High Profile, Overall Length 48 In., Length 4 ft., Overall Height 24 In., Dia. 4-1/2 In., Pipe Diameter 4-1/2 In., Wall Thickness 1/8 In., Safety Yellow, Steel, Mounting Dimension Spaced 6 In. on center, Mounting Plate Dimensions 8 x 8 x 3/8 In., Slotted Hole Size 7/8 x 1 1/4 In.
Save 15%. Sign up for Z-mail.