High Profile Machine Guard

VALUE BRAND| Zoro #: G0437665| Mfr #: 1GUE6

$189.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 4 ft.
Item: Machine Guard
Includes: Guard Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437665 Mfr #: 1GUE6
Length: 4 ft.Item: Machine Guard
Includes: Guard OnlyHeight: 36"
Color: Safety YellowConstruction: Steel
Material: steelCountry of Origin (subject to change): China

Description

Machine Guard, High Profile, Overall Length 48 In., Length 4 ft., Overall Height 36 In., Dia. 4-1/2 In., Pipe Diameter 4-1/2 In., Wall Thickness 1/8 In., Safety Yellow, Steel, Mounting Dimension Spaced 6 In. on center, Mounting Plate Dimensions 8 x 8 x 3/8 In., Slotted Hole Size 7/8 x 1 1/4 In.

Reviews