KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hi/Low Nozzle Holder, Inlet Port 1/4 In

VALUE BRAND| Zoro #: G1909677| Mfr #: AL414

$26.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inlet: 1/4" (F)
Item: Hi/Low Nozzle Holder
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909677 Mfr #: AL414
Inlet: 1/4" (F)Item: Hi/Low Nozzle Holder
Material: BrassMax. Fluid Temp.: 300 Degrees F
Max. Pressure: 3650 psiCountry of Origin (subject to change): Italy

Description

Hi/Low Nozzle Holder, Inlet 1/4 In. (F), Material Brass, Max. Pressure 3650 psi, Max. Fluid Temp. 300 Degrees F

Reviews