JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hitch Pin, Bent, Stl, Zinc, 1x4 3/4 L

VALUE BRAND| Zoro #: G0399472| Mfr #: 31-060

$10.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399472 Mfr #: 31-060
Item: Hitch PinIncludes: Hairpin
Finish: zincPin Dia.: 1"
Usable Length: 4-3/4"Type: Bent
Shank Size (In.): 1"Material: 1038 Steel
Country of Origin (subject to change): United States

Product Description

Hitch Pin, Bent, Material 1038 Steel, Finish Zinc, Shank Size 1 In, Usable Length 4 3/4 In, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.