Hitch Pin, Bent, Stl, Zinc, 5/8x4 L

VALUE BRAND| Zoro #: G1492741| Mfr #: 3HLT4

$3.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492741 Mfr #: 3HLT4
Item: Hitch PinLength: -
Includes: HairpinFinish: Zinc
Meets/Exceeds: -Overall Length: -
Pin Dia.: 5/8"Usable Length: 4"
Type: BentShank Size (In.): 5/8"
Material: 1038 SteelCountry of Origin (subject to change): India

Product Description

Hitch Pin, Bent, Material 1038 Steel, Finish Zinc, Shank Size 5/8 In, Usable Length 4 In, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.