Hitch Pin, Std, Stl, 1 1/4x7 3/4 L

VALUE BRAND| Zoro #: G2451136| Mfr #: U39665.125.0700

$23.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451136 Mfr #: U39665.125.0700
Item: Hitch PinFinish: Yellow Zinc
Pin Dia.: 1-1/4"Usable Length: 7"
Type: StandardShank Size (In.): 1-1/4"
Material: 1038/4140 SteelLength: 7-3/4"
Includes: HairpinCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 1 1/4 In, Length 7 3/4 In, Usable Length 7 In, Includes Hairpin

Product Reviews