Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L

VALUE BRAND| Zoro #: G2234242| Mfr #: U39665.100.0475

$10.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234242 Mfr #: U39665.100.0475
Item: Hitch PinPin Dia.: 1"
Usable Length: 4-3/4"Type: Standard
Shank Size (In.): 1"Material: 1038/4140 Steel
Length: 5-3/4"Includes: Hairpin
Finish: Yellow ZincCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 1 In, Length 5 3/4 In, Usable Length 4 3/4 In, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.