Hitch Pin, Std, Stl, Zinc, 1x7 3/4 L

VALUE BRAND| Zoro #: G1057341| Mfr #: U39666.100.0700

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057341 Mfr #: U39666.100.0700
Item: Hitch PinUsable Length: 6-3/4"
Type: StandardShank Size (In.): 1"
Material: 1038/4140 SteelLength: 7-3/4"
Includes: Lanyard and HairpinFinish: Yellow Zinc
Pin Dia.: 1"Country of Origin (subject to change): India

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 1 In, Length 7 3/4 In, Usable Length 7 In, Includes Lanyard and Hairpin

Product Reviews