LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L

VALUE BRAND| Zoro #: G2134447| Mfr #: U39665.075.0400

$5.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2134447 Mfr #: U39665.075.0400
Item: Hitch PinPin Dia.: 3/4"
Usable Length: 4"Type: Standard
Shank Size (In.): 3/4"Material: 1038/4140 Steel
Length: 4-3/4"Includes: Hairpin
Finish: Yellow ZincCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Yellow Zinc, Pin Dia. 3/4 In., Length 4-3/4 In., Usable Length 4 In., Shank Size (In.) 3/4, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.