JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hitch Pin, Std, Stl, Zinc, 3/4x5 L

VALUE BRAND| Zoro #: G0944361| Mfr #: U39666.075.0425

$6.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0944361 Mfr #: U39666.075.0425
Item: Hitch PinUsable Length: 4-1/4"
Type: StandardShank Size (In.): 3/4"
Material: 1038/4140 SteelLength: 5"
Includes: Lanyard and HairpinFinish: Yellow Zinc
Pin Dia.: 3/4"Country of Origin (subject to change): India

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/4 In, Length 5 In, Usable Length 4 1/4 In, Includes Lanyard and Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.