Hitch Pin, Std, Stl, Zinc, 3/4x7 L

VALUE BRAND| Zoro #: G0365285| Mfr #: U39665.075.0625

$6.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365285 Mfr #: U39665.075.0625
Item: Hitch PinMaterial: 1038/4140 Steel
Length: 7"Includes: Hairpin
Finish: Yellow ZincPin Dia.: 3/4"
Usable Length: 6-1/4"Meets/Exceeds: -
Overall Length: -Type: Standard
Shank Size (In.): 3/4"Country of Origin (subject to change): India

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/4 In, Length 7 In, Usable Length 6 1/4 In, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.