20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hitch Pin, Std, Stl, Zinc, 3/4x7 L

VALUE BRAND| Zoro #: G0391343| Mfr #: U39666.075.0625

$8.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391343 Mfr #: U39666.075.0625
Item: Hitch PinLength: 7"
Includes: Lanyard and HairpinFinish: Yellow Zinc
Pin Dia.: 3/4"Usable Length: 6-1/4"
Type: StandardShank Size (In.): 3/4"
Material: 1038/4140 SteelCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/4 In, Length 7 In, Usable Length 6 1/4 In, Includes Lanyard and Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.