Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L

VALUE BRAND| Zoro #: G0374017| Mfr #: U39665.037.0400

$2.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Yellow Zinc
Includes: Hairpin
Item: Hitch Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0374017 Mfr #: U39665.037.0400
Item: Hitch PinShank Size (In.): 3/8"
Material: 1038/4140 SteelLength: 4-3/8"
Includes: HairpinFinish: Yellow Zinc
Pin Dia.: 3/8"Usable Length: 4"
Type: StandardCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/8 In, Length 4 3/8 In, Usable Length 4 In, Includes Hairpin

Product Reviews