Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L

VALUE BRAND| Zoro #: G0460451| Mfr #: U39666.037.0400

$3.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0460451 Mfr #: U39666.037.0400
Item: Hitch PinOverall Length: -
Type: StandardShank Size (In.): 3/8"
Material: 1038/4140 SteelLength: 4-3/8"
Includes: Lanyard and HairpinFinish: Yellow Zinc
Pin Dia.: 3/8"Usable Length: 4"
Meets/Exceeds: -Country of Origin (subject to change): India

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Zinc Yellow, Shank Size 3/8 In, Length 4 3/8 In, Usable Length 4 In, Includes Lanyard and Hairpin

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.