Hitch Pin, Std, Stl, Zinc, 5/8x4 3/4 L

VALUE BRAND| Zoro #: G1597495| Mfr #: 3HLN3

$4.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597495 Mfr #: 3HLN3
Item: Hitch PinFinish: Yellow Zinc
Pin Dia.: 5/8"Usable Length: 4"
Type: StandardShank Size (In.): 5/8"
Material: 1038/4140 SteelLength: 4-3/4"
Includes: HairpinCountry of Origin (subject to change): India

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Yellow Zinc, Pin Dia. 5/8 In., Length 4-3/4 In., Usable Length 4 In., Shank Size (In.) 5/8, Includes Hairpin

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.