JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hitch Pin, Std, Stl, Zinc, 5/8x6 3/4 L

VALUE BRAND| Zoro #: G1075417| Mfr #: U39665.062.0600

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1075417 Mfr #: U39665.062.0600
Item: Hitch PinFinish: Yellow Zinc
Pin Dia.: 5/8"Usable Length: 6"
Type: StandardShank Size (In.): 5/8"
Material: 1038/4140 SteelLength: 6-3/4"
Includes: HairpinCountry of Origin (subject to change): Multiple

Product Description

Hitch Pin, Standard, Material 1038/4140 Steel, Finish Yellow Zinc, Pin Dia. 5/8 In., Length 6-3/4 In., Usable Length 6 In., Shank Size (In.) 5/8, Includes Hairpin

Product Reviews

Save 15%. Sign up for Z-mail.