Hole Plug, Steel, Zinc, 1 1/2 In, PK10

VALUE BRAND| Zoro #: G1072093| Mfr #: 4HFU1

$10.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072093 Mfr #: 4HFU1
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 10Head Dia.: 1-41/64"
For Panel Thickness: 0.038 to 0.141"Material: 1010 Steel
Hole Dia.: 1-1/2"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.038 to 0.141 In, Head Dia 1 41/64 In, Hole Dia 1 1/2 In, Package Quantity 10

Reviews