KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hole Plug, Steel, Zinc, 1 1/4 In, PK10

VALUE BRAND| Zoro #: G2026787| Mfr #: 4HFT8

$9.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026787 Mfr #: 4HFT8
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 10Head Dia.: 1-7/16"
For Panel Thickness: 0.062 to 0.093"Material: 1010 Steel
Hole Dia.: 1-1/4"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.062 to 0.093 In, Head Dia 1 7/16 In, Hole Dia 1 1/4 In, Package Quantity 10

Reviews