KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hole Plug, Steel, Zinc, 1 3/4 In, PK10

VALUE BRAND| Zoro #: G0884852| Mfr #: 4HFU2

$13.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0884852 Mfr #: 4HFU2
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 10Head Dia.: 1-15/16"
For Panel Thickness: 0.037 to 0.094"Material: 1010 Steel
Hole Dia.: 1-3/4"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.037 to 0.094 In, Head Dia 1 15/16 In, Hole Dia 1 3/4 In, Package Quantity 10

Reviews