KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hole Plug, Steel, Zinc, 11/16 In, PK25

VALUE BRAND| Zoro #: G1973054| Mfr #: 4HFR9

$14.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1973054 Mfr #: 4HFR9
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 25Head Dia.: 7/8"
For Panel Thickness: 0.037 to 0.062"Material: 1010 Steel
Hole Dia.: 11/16"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.037 to 0.062 In, Head Dia 7/8 In, Hole Dia 11/16 In, Package Quantity 25

Reviews