Hole Plug, Steel, Zinc, 1/2 In, PK25

VALUE BRAND |Zoro #: G2374951|Mfr #: 4HFR6

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374951 Mfr #: 4HFR6
Rockwell Hardness: -Item: Hole Plug
Material: 1010 SteelTemp. Range (F): -
Color: -Type: Zinc Plated
For Panel Thickness: 0.125 to 0.156"Head Dia.: 5/8"
Hole Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.125 to 0.156 In, Head Dia 5/8 In, Hole Dia 1/2 In, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.