Hole Plug, Steel, Zinc, 25/32 In, PK25

VALUE BRAND |Zoro #: G0563902|Mfr #: 4HFP7

$15.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563902 Mfr #: 4HFP7
Rockwell Hardness: -Item: Hole Plug
Material: 1010 SteelTemp. Range (F): -
Color: -Type: Zinc Plated
For Panel Thickness: 0.125 to 0.188"Head Dia.: 15/16"
Hole Dia.: 25/32"Country of Origin (subject to change): United States

Product Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.125 to 0.188 In, Head Dia 15/16 In, Hole Dia 25/32 In, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.