KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hole Plug, Steel, Zinc, 3/16 In, PK25

VALUE BRAND| Zoro #: G0362004| Mfr #: 4HFP8

$13.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362004 Mfr #: 4HFP8
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 25Head Dia.: 11/32"
For Panel Thickness: 0.037 to 0.063"Material: 1010 Steel
Hole Dia.: 3/16"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Dia. 3/16 In., 1010 Steel, Color -, Hole Plug, Package Quantity 25, Zinc Plated, Thickness -, Head Dia. 11/32 In., For Panel Thickness 0.037 to 0.063 In., Rockwell Hardness -

Reviews