Hole Plug, Steel, Zinc, 3/4 In, PK25

VALUE BRAND| Zoro #: G0641383| Mfr #: 4HFT1

$15.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Zinc Plated
Color: -
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641383 Mfr #: 4HFT1
Type: Zinc PlatedColor: -
Rockwell Hardness: -Head Dia.: 15/16"
Material: 1010 SteelTemp. Range (F): -
Item: Hole PlugFor Panel Thickness: 0.078" to 0.109"
Package Quantity: 25Hole Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Hole Dia. 3/4 In., 1010 Steel, Color -, Hole Plug, Package Quantity 25, Zinc Plated, Thickness -, Head Dia. 11/16 In., For Panel Thickness 0.078 In. to 0.109 In., Rockwell Hardness -

Reviews