Hole Plug, Steel, Zinc, 3/4 In, PK25

VALUE BRAND| Zoro #: G1361875| Mfr #: 4HFT2

$15.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: -
Type: Zinc Plated
Item: Hole Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361875 Mfr #: 4HFT2
Rockwell Hardness: -Type: Zinc Plated
Item: Hole PlugColor: -
Package Quantity: 25Head Dia.: 15/16"
For Panel Thickness: 0.037 to 0.093"Material: 1010 Steel
Hole Dia.: 3/4"Temp. Range (F): -
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.037 to 0.093 In, Head Dia 15/16 In, Hole Dia 3/4 In, Package Quantity 25

Reviews