Hole Plug, Steel, Zinc, 7/16 In, PK25

VALUE BRAND| Zoro #: G1405521| Mfr #: 4HFR3

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: -
Color: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405521 Mfr #: 4HFR3
Package Quantity: 25Rockwell Hardness: -
Color: -Head Dia.: 21/32"
Item: Hole PlugMaterial: 1010 Steel
Hole Dia.: 7/16"For Panel Thickness: 0.037 to 0.047"
Temp. Range (F): -Type: Zinc Plated
Country of Origin (subject to change): United States

Description

Hole Plug, 1010 Steel, Zinc Plated, For Panel Thickness 0.037 to 0.047 In, Head Dia 21/32 In, Hole Dia 7/16 In, Package Quantity 25

Reviews