Shop Alternate Products
This Product is Discontinued
Zoro Select
Hole Plug, Steel, Zinc, 7/8 In, PK25 (Discontinued)
Mfr # 4HFT5
Zoro # G0466006
This Product is Discontinued
Key Features
- Type Zinc Plated
- Material 1010 Steel
- For Panel Thickness 0.094 to 0.171"
- Head Dia. 1-1/16"
- Hole Dia. 7/8"