Hook and Eye, Steel, L 1 In, PK20

VALUE BRAND| Zoro #: G1607523| Mfr #: 1XMV2

$1.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607523 Mfr #: 1XMV2
Finish: ZincMaterial: Steel
Item: Hook and EyeHook Height: 3/4"
Eye Inside Dia.: 7/32"Projection: 3/4"
Thread Length: 1/2"Overall Length: 1"
Country of Origin (subject to change): China

Product Description

Hook and Eye, Eye Inside Dia. 7/32 In., Thread Length 1/2 In., Overall Length 1 In., Finish Zinc, Material Steel, Projection 3/4 In., Hook Height 3/4 In., Package Quantity 20

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.