JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hook and Eye, Steel, L 5 In, PK20

VALUE BRAND| Zoro #: G1802306| Mfr #: 1XMV8

$2.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802306 Mfr #: 1XMV8
Finish: zincItem: Hook and Eye
Material: steelHook Height: 1-1/2"
Eye Inside Dia.: 3/4"Projection: 1-1/2"
Thread Length: 1-1/8"Overall Length: 5"
Country of Origin (subject to change): China

Product Description

Hook and Eye, Eye Inside Dia. 3/4 In., Thread Length 1-1/8 In., Overall Length 5 In., Finish Zinc, Material Steel, Projection 1-1/2 In., Hook Height 1-1/2 In., Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.