Hook, Bolt, 6 X 5/16 In

VALUE BRAND |Zoro #: G1266404|Mfr #: 4PB83

$1.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266404 Mfr #: 4PB83
Finish: ZincMaterial: Steel Wire
Includes: HardwareMounting: Threaded
Item: Hook BoltCountry of Origin (subject to change): China

Product Description

Hook Bolt, Material Steel Wire, Finish Zinc, Includes Hardware, Mounting Threaded

Product Reviews

Save 15% when you sign up for Z-mail.