Hook End Fitting, Left, 1500 lb, 6 In

VALUE BRAND| Zoro #: G1755914| Mfr #: 2ULJ3

$3.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Hook End, Orientation Left
Item: Hook End Fitting
Take Up (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755914 Mfr #: 2ULJ3
Type: Hook End, Orientation LeftItem: Hook End Fitting
Take Up (In.): 6Thread Dia. (In.): 1/2
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 1500
Country of Origin (subject to change): China

Description

Hook End Fitting, Hook End, Orientation Left, Working Load Limit 1500 Lb, Thread Dia 1/2 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews