KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook End Fitting, Left, 3000 Lb, 12 In

VALUE BRAND| Zoro #: G0394721| Mfr #: 2ULL1

$22.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Hook End, Orientation Left
Item: Hook End Fitting
Take Up (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394721 Mfr #: 2ULL1
Type: Hook End, Orientation LeftItem: Hook End Fitting
Take Up (In.): 12Thread Dia. (In.): 3/4
Package Quantity: 1Material: Forged and Hot Dipped Galvanized Steel
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 3000
Country of Origin (subject to change): China

Description

Hook End Fitting, Hook End, Orientation Left, Working Load Limit 3000 Lb, Thread Dia 3/4 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews