JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hook End Fitting, Left, 3000 lb, 18 In

VALUE BRAND| Zoro #: G1097354| Mfr #: 2ULL3

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1097354 Mfr #: 2ULL3
Material: Forged and Hot Dipped Galvanized SteelItem: Hook End Fitting
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 3000
Type: Hook End, Orientation LeftThread Dia. (In.): 3/4
Take Up (In.): 18Country of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Left, Working Load Limit 3000 Lb, Thread Dia 3/4 In, Take Up 18 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.