Hook End Fitting, Right, 1500 Lb, 6 In

VALUE BRAND| Zoro #: G0908311| Mfr #: 2ULJ4

$7.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908311 Mfr #: 2ULJ4
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Hook End Fitting
Material: Forged and Hot Dipped Galvanized SteelWorking Load Limit (Lb.): 1500
Type: Hook End, Orientation RightThread Dia. (In.): 1/2
Take Up (In.): 6Country of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Right, Working Load Limit 1500 Lb, Thread Dia 1/2 In, Take Up 6 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.