DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Hook End Fitting, Right, 2250 Lb, 12 In

VALUE BRAND| Zoro #: G2019823| Mfr #: 2ULK5

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019823 Mfr #: 2ULK5
Standards: ASTM F1145, TYPE-1, GRADE-1Item: Hook End Fitting
Type: Hook End, Orientation RightWorking Load Limit (Lb.): 2250
Thread Dia. (In.): 5/8Take Up (In.): 12
Material: Forged and Hot Dipped Galvanized SteelCountry of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Right, Working Load Limit 2250 Lb, Thread Dia 5/8 In, Take Up 12 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.