Hook End Fitting, Right, 2250 Lb, 9 In

VALUE BRAND| Zoro #: G0832736| Mfr #: 2ULK3

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832736 Mfr #: 2ULK3
Take Up (In.): 9Material: Forged and Hot Dipped Galvanized Steel
Item: Hook End FittingStandards: ASTM F1145, TYPE-1, GRADE-1
Working Load Limit (Lb.): 2250Type: Hook End, Orientation Right
Thread Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Right, Working Load Limit 2250 Lb, Thread Dia 5/8 In, Take Up 9 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.