JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hook End Fitting, Right, 3000 lb, 18 In

VALUE BRAND| Zoro #: G1577125| Mfr #: 2ULL4

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1577125 Mfr #: 2ULL4
Standards: ASTM F1145, TYPE-1, GRADE-1Working Load Limit (Lb.): 3000
Type: Hook End, Orientation RightThread Dia. (In.): 3/4
Take Up (In.): 18Material: Forged and Hot Dipped Galvanized Steel
Item: Hook End FittingCountry of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Right, Working Load Limit 3000 Lb, Thread Dia 3/4 In, Take Up 18 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.