DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Hook End Fitting, Right, 5000 Lb, 18 In

VALUE BRAND| Zoro #: G1951442| Mfr #: 2ULN7

$56.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951442 Mfr #: 2ULN7
Working Load Limit (Lb.): 5000Type: Hook End, Orientation Right
Thread Dia. (In.): 1Take Up (In.): 18
Material: Forged and Hot Dipped Galvanized SteelItem: Hook End Fitting
Standards: ASTM F1145, TYPE-1, GRADE-1Country of Origin (subject to change): China

Product Description

Hook End Fitting, Hook End, Orientation Right, Working Load Limit 5000 Lb, Thread Dia 1 In, Take Up 18 In, Forged and Hot Dipped Galvanized Steel Material, Standards ASTM F1145, TYPE-1, GRADE-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.