20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hook, Rope Binding

VALUE BRAND| Zoro #: G1614103| Mfr #: 4PB79

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614103 Mfr #: 4PB79
Finish: ZincMaterial: Steel Wire
Wire Dia. (In.): 0.3125Size (In.): 4-3/36
Length (In.): 4-3/36Item: Rope Binding Hook
Hook Opening (In.): 1Height (In.): 4.1875
Country of Origin (subject to change): China

Product Description

Rope Binding Hook, Size (In.) 4-3/36, Finish Zinc, Material Steel Wire, Length (In.) 4-3/36, Height (In.) 4.1875, Wire Dia. (In.) 0.3125, Hook Opening (In.) 1

Product Reviews

Save 15%. Sign up for Z-mail.