KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hook, Storage, Pk2

VALUE BRAND| Zoro #: G2093375| Mfr #: 4PB77

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Color: Silver
Working Load Limit: 10 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093375 Mfr #: 4PB77
Includes: screwsColor: Silver
Working Load Limit: 10 lb.Finish: Bright Zinc
Projection: 6"Points Per Hook: 1
Hook Base Width: 1-1/2"Item: Storage Hook
Weight: 108Depth: 7"
Hook Type: UtilityMaterial: steel
Number of Hooks: 1Hook Height: 5-1/2"
Country of Origin (subject to change): China

Description

Utility Hook, Fastening Method Screw Mount, Points Per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 10 lb., Hook Height 5-1/2 In., Hook Base Width 1-1/2 In., Projection 6 In., Silver, Depth 7 In., Weight 108, Includes Screws, Package Quantity 2

Reviews