KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" ID x 100 ft Vacuum Hose WT

VALUE BRAND| Zoro #: G2070914| Mfr #: 4XR63

$261.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Bulk
Cover Material: White, Corrugated Providing Excellent Flexibility
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070914 Mfr #: 4XR63
Type: BulkCover Material: White, Corrugated Providing Excellent Flexibility
Color: WhiteMax. Pressure: 34 psi
Max. Pressure (PSI): 34Length: 100 ft.
Outside Dia.: 1-49/64"Temp. Range (F): 15 to 158
Temp. Range: 15 Degrees to 158 Degrees FItem: Vacuum Hose
Hose Inside Dia. (In.): 1-1/2Inside Dia.: 1-1/2"
Hose Outside Dia. (In.): 1.76Hose Length (Ft.): 100
Country of Origin (subject to change): United States

Description

Vacuum Hose, Hose ID 1 1/2 Inches, Length 100 Feet, Working Pressure 34 PSI, Bend Radius 3.8 Inches, Hose OD 1.76 Inches, Temperature Range 15-158 Degrees Fahrenheit, White, 29 Inches Maximum Hg

Reviews