Zoro Select
3/4" Barbed x MNPT 316 SS Hose Barb
Mfr # HB075-100SS
Zoro # G0357061
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1 in x 3/4 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb HB050-058SS
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb HB125SS
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb HB038-050SS
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" 707024-04
- ZORO SELECT Tee, Low Lead Brass, 1000 psi 707024-06
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb HB050-075SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 3/4 Male Swivel HY12-08FN-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 1/2 Male Swivel HY12-08MS-SS
- ZORO SELECT Ss Hose Fitting, Hy Style, 3/4" Barb X 3/4 Female Npsm Pipe Swivel HY08-08FN-SS
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow HB125/100-90
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Tee Manifold Fitting, PK 25 FBT44-25K
- Zoro Select Hose Barb Fittings