Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass

VALUE BRAND| Zoro #: G0447657| Mfr #: 6AFN9

$1.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
For Hose I.D.: 1/2"
Item: Hose Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447657 Mfr #: 6AFN9
Max. Pressure: 300 psiFor Hose I.D.: 1/2"
Item: Hose BarbHex Head Size: 7/8"
Fitting Style: StraightThread Size: 1/2"
Thread Type: (M)NPTMaterial: Brass
Clamp Type: Crimped or Hose ClampCountry of Origin (subject to change): China

Description

Hose Barb, Fitting Style Straight, For Hose I.D. 1/2 In., Thread Size 1/2 In., Thread Type (M)NPT, Hex Head Size 7/8 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews