Hose Barb, 1/2 In Barb, 1/4 In MNPT, Brass

VALUE BRAND| Zoro #: G2427914| Mfr #: 6AFH9

$2.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427914 Mfr #: 6AFH9
Fitting Style: StraightItem: Beaded Hose Barb
Clamp Type: Hose ClampMax. Pressure: 300 psi
Thread Type: (M)NPTThread Size: 1/4"
Material: BrassFor Hose I.D.: 1/2"
Hex Head Size: 5/8"Country of Origin (subject to change): China

Product Description

Beaded Hose Barb, Fitting Style Straight, For Hose I.D. 1/2 In., Thread Size 1/4 In., Thread Type (M)NPT, Hex Head Size 5/8 In., Material Brass, Clamp Type Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.