3/4" Barbed x MNPT SS Hose Barb

VALUE BRAND| Zoro #: G0787945| Mfr #: GHB075-050SS

$14.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Barbed x MNPT
Hex Size: 1-1/16"
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787945 Mfr #: GHB075-050SS
Fitting Connection Type: Barbed x MNPTHex Size: 1-1/16"
Basic Fitting Material: MetalColor: Silver
Max. Pressure: 150 psi @ 70 Degrees FItem: Hose Barb
Tube Fitting Material: 316 Stainless SteelBasic Fitting Shape: Adapter
Specific Fitting Shape: BarbPipe Size (Fittings): 3/4"
Barb Size: 1/2"Temp. Range: -30 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Description

Hose Barb, Tube Fitting Material 316 Stainless Steel, Barb Size 1/2 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Max. Pressure 150 psi @ 70 Degrees F, Temp. Range -30 Degrees to 180 Degrees F, Color Silver, Hex Size 1-1/16 In.

Reviews