Hose Barb, 1/4 In Barb, 1/4 In MNPT, Brass

VALUE BRAND| Zoro #: G1502916| Mfr #: 6AFP0

$0.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1502916 Mfr #: 6AFP0
Fitting Style: StraightItem: Hose Barb
Clamp Type: Crimped or Hose ClampMaterial: Brass
For Hose I.D.: 1/4"Hex Head Size: 9/16"
Max. Pressure: 300 psiThread Type: (M)NPT
Thread Size: 1/4"Country of Origin (subject to change): China

Product Description

Hose Barb, Fitting Style Straight, For Hose I.D. 1/4 In., Thread Size 1/4 In., Thread Type (M)NPT, Hex Head Size 9/16 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.