Hose Barb, 1/4 In Barb, 1/8 In MNPT, Brass

VALUE BRAND| Zoro #: G1425331| Mfr #: 6AFH0

$1.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1425331 Mfr #: 6AFH0
Fitting Style: 90 Degrees ElbowThread Type: (M)NPT
Material: BrassItem: Hose Barb
Clamp Type: Crimped or Hose ClampFor Hose I.D.: 1/4"
Max. Pressure: 300 psiThread Size: 1/8"
Country of Origin (subject to change): India

Product Description

Hose Barb, Fitting Style 90 Degrees Elbow, For Hose I.D. 1/4 In., Thread Size 1/8 In., Thread Type (M)NPT, Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.